Shop All Door Holders
Zoro Select
Magnetic Door Holder, Bronze, Wall
Mfr # 1XNP4
Zoro # G0816191
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Finish Antique Bronze
- Material Steel
- Holder Base Height 1 in
- Holder Base Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNP4
- Zoro # G0816191
- UPC # 190735034897
- Country of Origin China
- Category Door Holders
Dimensions
Holder Base Height | 1 in |
Holder Base Width | 1 3/4 in |
Strike Base Width | 2 in |
Base Dia. | 1 3/4 in |
Strike Base Height | 1 in |
Details
Mounting Type | Wall |
Finish | Antique Bronze |
Material | Steel |
Strike Projection | 3 in |
Holder Projection | 5/8 in |
Hardware | Included |
Magnetic Strength | 15.4 lb |
Item | Magnetic Door Holder |
Color | Bronze |
Description
Magnetic Door Holder, Antique Bronze Finish, Material Steel, Color Bronze, Holder Base Height 1 in, Holder Base Width 1 3/4 in, Holder Projection 5/8 in, Strike Base Height 1 in, Strike Base Width 2 in, Strike Projection 3 in, Base Dia. 1 3/4 in, Magnetic Strength 15.4 lb, Mounting Type Wall, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- SCHLAGE Lock Privacy Flair Ab (F40VFLA609)
- TARPS NOW #4 (1/2" hole) Brass 36 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-4B)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB70CBX - 65 Lbs. Pull - Pkg Qty 25 (RB70CBX)
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Br Brass (5U617)
- ZORO SELECT Magnetic Door Holder, Brass, Brass, Wall (1XNP8)
- ZORO SELECT Magnetic Door Holder, Chrome, Silver, Wall (1XNP7)
- ZORO SELECT Rubber Tip, For 1RCP8, PK10 (SS1RCP8C1G)
- ZORO SELECT Rubber Tip, 1XNK7, 1XNK8, PK10 (SS1XNK8C1G)
- ZORO SELECT Mag Door Holder, Nylon, Black, Wall/Floor (3EHW6)
- DELTANA Magnetic Door Holder 3" Satin Chrome (MDH30U26D)
- Zoro Select Door Accessories