Shop All Door Wedges
This Product is Discontinued
Zoro Select
Magnetic Door Holder, 316 Stainless Steel, Silver (Discontinued)
Mfr # 3EHX4
Zoro # G2987792
This Product is Discontinued
Key Features
- Material 316 Stainless Steel
- Mounting Type Wall Mount
- Finish Stainless steel
- Color Silver
- Holder Base Height 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3EHX4
- Zoro # G2987792
- UPC # 190735041703
- Country of Origin Taiwan, Province of China
- Category Door Wedges
Dimensions
Holder Base Height | 1 1/8 in |
Holder Base Width | 2 1/8 in |
Base Dia. | 2 1/2 in |
Details
Item | Magnetic Door Holder |
Material | 316 Stainless Steel |
Mounting Type | Wall Mount |
Finish | Stainless steel |
Color | Silver |
Holder Projection | 3/4 in |
Strike Projection | 3/4 in |
Hardware | Not included |
Magnetic Strength | 23.6 lb |
Description
Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Silver, Holder Base Height 1 1/8 in, Holder Base Width 2 1/8 in, Holder Projection 3/4 in, Strike Projection 3/4 in, Base Dia. 2 1/2 in, Magnetic Strength 23.6 lb, Mounting Type Wall, Hardware Not Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.