Shop All Document Holders
Zoro Select
Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In
Mfr # 10E819
Zoro # G4226643
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear, White
- Width 11 in
- Height 8 1/2 in
- Opening Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E819
- Zoro # G4226643
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11 in |
Height | 8 1/2 in |
Overall Width | 11 in |
Overall Height | 8 1/2 in |
Details
Item | Job Ticket Holder |
Material | Plastic |
Color | Clear, White |
Opening | Top |
Mounting Type | Magnetic |
Document Loading | Top |
Backing Material | Magnetic |
Mounting Method | Magnetic |
Description
Job Ticket Holder, Mounting Type Magnetic, Opening Top, Material Plastic, Color Clear, White, Width 11 in, Height 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL PX-30 Uni-Paint Broad Line Markers, 6PK (UBC63733)
- UNI-BALL VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5 (1832410)
- ZORO SELECT Blank Dot Label Green 1-1/2"W, Pk1000 (3VCK9)
- CHARLES LEONARD Aluminum Chalk Holder, Assorted Colors, PK6 (74545)
- ZORO SELECT Shop Ticket Holder, Red, 12 in. W, PK25 (45TU84)
- ZORO SELECT Shop Ticket Holder, Zippered, PK15 (4YNR5)
- ZORO SELECT Shop Ticket Holder, Neon Red, PK15 (4YNR6)
- ZORO SELECT Shop Ticket Holder, 12x9, Clear, PK50 (4YNT9)
- ZORO SELECT Shop Ticket Holder, Assorted, 9 in. H, PK10 (45TU86)
- ZORO SELECT Shop Ticket Holder, Orange, 12 in. W, PK15 (45TU81)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 5x8", PK50 (80058)
- Zoro Select Document Holders