Shop All Electromagnetic & Electromechanical Locks
Zoro Select
Magnetic Contact, Surface Mount, L 9/16 In
Mfr # 2EXU3
Zoro # G0566027
original price:
$5.95
9% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Includes Mounting Hardware
- Operating Temp. Range (F) -15 to 160
- Depth (In.) 9/16 in
- Height (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EXU3
- Zoro # G0566027
- UPC # 190735442432
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Depth (In.) | 9/16 in |
Height (In.) | 1/4 in |
Lead Length (In.) | 18 in |
Lead Size | #22 AWG |
Width (In.) | 1 5/16 in |
Length (In.) | 9/16 in |
Overall Height | 1/4 in |
Overall Depth | 9/16 in |
Lead Length | 18 in |
Overall Length | 9/16 in |
Description
Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material ABS Plastic, Color White, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Gap Distance 1 Min, 1 1/16 Max In, Length 9/16 In, Height 1/4 In, Width 1 5/16 In, Depth 9/16 In, Lead Type #22 AWG, Lead Length 18 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Surface, Two #8 Screw Holes, Standards, Includes Hardware, For Use With Windows and Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Strikes Oil Rubbed Bronze (5528.102.R)
- ZORO SELECT Hasp, Steel, 6" In. L (4PE33)
- PRESSTO VALET Door Wedge, Reinforced Thermo-Plastic, Red, 2"H x 2-1/2"W (PVDS02)
- SCHLAGE COMMERCIAL Cylinder 23446347 (23446347)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199APJEJ630RHDSCC)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199ABJEJ630RHDSCC)
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In (2EXT8)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXT9)
- ZORO SELECT Magnetic Contact, Recessed Mount, Lead Size: #22 AWG (2EXV2)
- ZORO SELECT Magnetic Contact, Surface Mount, L 1/4 In (2EXU1)
- ALARM CONTROLS Exit Button, Single Gang, Stainless Steel (TS-7)
- Zoro Select Electromagnetic Locking Systems