Shop All Electromagnetic & Electromechanical Locks
Zoro Select
Magnetic Contact, Surface Mount, L 9/16 In
Mfr # 2EXT9
Zoro # G3438312
original price:
$18.89
10% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Max. Voltage 100V DC/V AC
- Width (In.) 4 in
- Material Plastic
- Response Time (Sec.) 0.5ms Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EXT9
- Zoro # G3438312
- UPC # 190735442401
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width (In.) | 4 in |
Depth (In.) | 9/16 in |
Lead Size | #6 Screw |
Height (In.) | 9/16 in |
Length (In.) | 9/16 in |
Overall Height | 9/16 in |
Overall Length | 9/16 in |
Overall Depth | 9/16 in |
Description
Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material ABS Plastic, Color White, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Gap Distance 2 1/2 Min, 2 3/4 Max In, Length 9/16 In, Height 9/16 In, Width 4 3/8 In, Depth 9/16 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Surface, Two #8 Screw Holes, Standards, Includes Hardware, For Use With Windows and Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Chain, Black, 10 PK (47010)
- EPLEX 1500 Electronic Lock, Satin Chrome, 12 Button (E150262641)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (816A)
- SPD Welded Blade End Gas Spring (GSWB3385179)
- ZORO SELECT Magnetic Contact, Surface Mount, L 1/4 In (2EXU1)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU9)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXV1)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199ABJEJ630RHDSCC)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199APJEJ630RHDSCC)
- ZORO SELECT Magnetic Contact, Recessed Mount, Lead Size: #22 AWG (2EXV2)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- Zoro Select Electromagnetic Locking Systems