Shop All Electromagnetic & Electromechanical Locks
Zoro Select
Magnetic Contact, Surface Mount, L 9/16 In
Mfr # 2EXT7
Zoro # G1211174
original price:
$4.69
10% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Width (In.) 2 in
- Material Plastic
- Max. Gap Distance (In.) 1 13/64 in
- Depth (In.) 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EXT7
- Zoro # G1211174
- UPC # 190735442388
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width (In.) | 2 in |
Depth (In.) | 9/16 in |
Length (In.) | 9/16 in |
Height (In.) | 1/2 in |
Lead Size | #6 Screw |
Overall Length | 9/16 in |
Overall Height | 1/2 in |
Overall Depth | 9/16 in |
Description
Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material ABS Plastic, Color White, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Gap Distance 1 7/64 Min, 1 13/64 Max In, Length 9/16 In, Height 1/2 In, Width 1 In, Depth 9/16 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Surface, Two #8 Screw Holes, Standards, Includes Hardware, For Use With Windows and Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0800Md10-065 Gas Spring (GSS 6397UF)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7130-310-628-00)
- ZORO SELECT Disc Magnet, Neodymium, 3 lb. Pull (6YA33)
- BALDWIN ESTATE Unlacquered Brass Cylinders Unlacquered Brass (8323.031)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199ABJEJ630RHDSCC)
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In (2EXT8)
- ZORO SELECT Magnetic Contact, Surface Mount, L 1/4 In (2EXU1)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU6)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In, Width (In.): 4 in (2EXU4)
- ZORO SELECT Magnetic Contact, Surface Mount, L 1/2 In (2EXU2)
- ACSI Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, Request to Exit Switch (ACND80PDEU SPA 626 24V RX)
- Zoro Select Electromagnetic & Electromechanical Locks