Shop All Electromagnetic & Electromechanical Locks
Zoro Select
Magnetic Contact, Surface Mount, L 5/8 In
Mfr # 2EXU6
Zoro # G3113905
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Electrical Configuration SPDT
- Length (In.) 5/8 in
- Max. Current (Amps) 0.2
- Depth (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EXU6
- Zoro # G3113905
- UPC # 190735442463
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Length (In.) | 5/8 in |
Depth (In.) | 5/8 in |
Lead Size | #22 AWG |
Width (In.) | 2 in |
Height (In.) | 3/8 in |
Lead Length (In.) | 18 in |
Overall Depth | 5/8 in |
Overall Height | 3/8 in |
Overall Length | 5/8 in |
Lead Length | 18 in |
Description
Magnetic Contact, Surface Mount, Electrical Configuration SPDT, Loop Configuration Closed and Open, Lead Size #22 AWG, Armored Cable, Material Metal, Max. Current (Amps) 0.2, Max. Voltage 30VDC/VAC, Max. Gap Distance (In.) 1-1/4, Length (In.) 5/8, Height (In.) 3/8, Width (In.) 2, Depth (In.) 5/8, Lead Length (In.) 18, Operating Temp. Range (F) -15 to 160, Response Time (Sec.) 0.5ms Max, Standards No, Includes Hardware, For Use With Windows and Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Floor Door Stop Sb/Chr (N215-830)
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSB-200)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0253)
- BAUER RV KEY, RV330 , Black, Egg Shaped, Precut (KEY-RV-330)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXU3)
- ZORO SELECT Magnetic Contact, Surface Mount, L 1/4 In (2EXU1)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU9)
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In (2EXT8)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU5)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX)
- Zoro Select Electromagnetic Locking Systems