Shop All Electromagnetic & Electromechanical Locks
Zoro Select
Magnetic Contact, Surface Mount, L 5/8 In
Mfr # 2EXU5
Zoro # G3030657
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Height (In.) 3/8 in
- Standards No
- For Use With Windows and Doors
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EXU5
- Zoro # G3030657
- UPC # 190735442456
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height (In.) | 3/8 in |
Width (In.) | 2 in |
Depth (In.) | 5/8 in |
Length (In.) | 5/8 in |
Lead Length (In.) | 18 in |
Lead Size | #22 AWG |
Overall Length | 5/8 in |
Overall Height | 3/8 in |
Lead Length | 18 in |
Overall Depth | 5/8 in |
Description
Magnetic Contact, Surface Mount, Electrical Configuration SPDT, Loop Configuration Closed and Open, Lead Size #22 AWG, Material Metal, Max. Current (Amps) 0.2, Max. Voltage 30VDC/VAC, Max. Gap Distance (In.) 1-1/4, Length (In.) 5/8, Height (In.) 3/8, Width (In.) 2, Depth (In.) 5/8, Lead Length (In.) 18, Operating Temp. Range (F) -15 to 160, Response Time (Sec.) 0.5ms Max, Standards No, Includes Hardware, For Use With Windows and Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch (W38-1500)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1/2", Rod Dia. 0.498", PK5 (2HZW4)
- OLYMPUS CAMLK 26D 1-1/16 NATL KD (OLY-DCN1-26D-KD)
- USA INDUSTRIALS Silicone O-Ring, Dash 385 (ZUSAS70FDA385)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU8)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU6)
- ZORO SELECT Magnetic Contact, Surface Mount, L 1/4 In (2EXU1)
- ZORO SELECT Magnetic Contact, Surface Mount, L 1/2 In (2EXU2)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In, Width (In.): 4 in (2EXU4)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199APJEJ630RHDSCC)
- BEA Digital Receiver, Frequency Hopping (10RD900)
- Zoro Select Electromagnetic Locking Systems