Shop All Electromagnetic & Electromechanical Locks
Zoro Select
Magnetic Contact, Surface Mount, L 3/8 In
Mfr # 2EXT8
Zoro # G1282741
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount/Adhesive
- Width (In.) 2 in
- For Use With Windows and Doors
- Lead Size #6 Screw
- Max. Voltage 100V DC/V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EXT8
- Zoro # G1282741
- UPC # 190735442395
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width (In.) | 2 in |
Lead Size | #6 Screw |
Depth (In.) | 3/8 in |
Height (In.) | 9/32 in |
Length (In.) | 3/8 in |
Overall Length | 3/8 in |
Overall Depth | 3/8 in |
Overall Height | 5/16 in |
Description
Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material ABS Plastic, Color White, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Gap Distance 29/32 Min, 1 Max In, Length 3/8 In, Height 9/32 In, Width 2 In, Depth 3/8 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Surface, Adhesive and Two #8 Screw Holes, Standards, Includes Hardware, For Use With Windows and Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- USG INTERIORS 2x2 Alpine Ceiling Tile (1004)
- FASTCAP Dual Sided Grommet, Blk, 2.5In (DUALLY 2.5 SINGLE BL)
- NATIONAL MFG/SPECTRUM BRANDS HHI Hinge Pin Door Closer (N208-033)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXT9)
- ZORO SELECT Magnetic Contact, Recessed Mount, Lead Size: #22 AWG (2EXV2)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXV1)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199ABJEJ630RHDSCC)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU8)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- Zoro Select Electromagnetic Locking Systems