Shop All Electromagnetic & Electromechanical Locks
Zoro Select
Magnetic Contact, Surface Mount, L 1/2 In
Mfr # 2EXU2
Zoro # G2127824
original price:
$5.49
10% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Lead Length (In.) 18 in
- Operating Temp. Range (F) -15 to 160
- Material ABS plastic
- Depth (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EXU2
- Zoro # G2127824
- UPC # 190735442425
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lead Length (In.) | 18 in |
Depth (In.) | 1/2 in |
Lead Size | #22 AWG |
Width (In.) | 1 1/8 in |
Height (In.) | 1/4 in |
Length (In.) | 1/2 in |
Details
Item | Magnetic Contact |
Type | Surface Mount |
Operating Temp. Range (F) | -15 to 160 |
Material | ABS plastic |
Response Time (Sec.) | 0.5ms Max |
Includes | Hardware |
Max. Gap Distance (In.) | 1 in |
Max. Voltage | 100V DC/V AC |
Standards | Yes |
Max. Current (Amps) | 0.5 |
Loop Configuration | Closed |
For Use With | Windows and Doors |
Electrical Configuration | Normally Open |
Description
Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material ABS Plastic, Color White, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Gap Distance 1 Min, 1 5/32 Max In, Length 1/2 In, Height 1/4 In, Width 1 1/8 In, Depth 1/2 In, Lead Type #24 AWG, Lead Length 18 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Surface, Two #8 Screw Holes, Standards, Includes Hardware, For Use With Windows and Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/4 Inch Backset, Conventional Cylinder (LC2053-26D)
- ROYAL Inside Corner Gunstock 8Ft (5073524)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (41B72L)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU5)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199APJEJ630RHDSCC)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199ABJEJ630RHDSCC)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXU3)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Institution (MR200BJEW630RHDSCC)
- ZORO SELECT Magnetic Contact, Recessed Mount, Lead Size: #22 AWG (2EXV2)
- EDWARDS Edwards Interlogix Wired Sensing (1087TW-N)
- Zoro Select Electromagnetic Locking Systems