Shop All Electromagnetic & Electromechanical Locks
This Product is Discontinued
Zoro Select
Magnetic Contact, Flush Mount (Discontinued)
Mfr # 2EXV4
Zoro # G1768681
This Product is Discontinued
Key Features
- Type Surface Mount
- Max. Gap Distance (In.) 2 3/5 in
- Max. Current (Amps) 0.5
- Lead Length (In.) 22 in
- Lead Size #22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EXV4
- Zoro # G1768681
- UPC # 190735442531
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lead Length (In.) | 22 in |
Lead Size | #22 AWG |
Length (In.) | 1 1/2 in |
Height (In.) | 3/8 in |
Width (In.) | 4 3/16 in |
Depth (In.) | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Length | 1 1/2 in |
Lead Length | 22 in |
Overall Height | 3/8 in |
Description
Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material Cast Aluminum, Color Silver, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Length 1 1/2 In, Height 3/8 In, Width 4 3/16 In, Depth 1 1/2 In, Lead Type #22 AWG, Lead Length 22 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Screw, Various, Standards, Includes Hardware, For Use With Overhead Garage Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.