Shop All Electromagnetic & Electromechanical Locks
This Product is Discontinued
Zoro Select
Magnetic Contact, Flush Mount (Discontinued)
Mfr # 2EXV3
Zoro # G0984557
This Product is Discontinued
Key Features
- Type Flush Mount
- Depth (In.) 11/32 in
- Standards Yes
- Max. Current (Amps) 0.5
- Operating Temp. Range (F) -15 to 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EXV3
- Zoro # G0984557
- UPC # 190735442524
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Depth (In.) | 11/32 in |
Lead Length (In.) | 18 in |
Height (In.) | 1 in |
Width (In.) | 1 3/4 in |
Length (In.) | 11/32 in |
Lead Size | #22 AWG |
Details
Item | Magnetic Contact |
Type | Flush Mount |
Standards | Yes |
Max. Current (Amps) | 0.5 |
Operating Temp. Range (F) | -15 to 160 |
Response Time (Sec.) | 0.5ms Max |
Loop Configuration | Closed |
Max. Voltage | 100V DC/V AC |
Includes | Hardware |
For Use With | Windows and Doors |
Max. Gap Distance (In.) | 1/4 in |
Material | ABS plastic |
Electrical Configuration | Normally Open |
Description
Magnetic Contact, Flush Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material ABS Plastic, Color White, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Gap Distance 1/4 In, Length 11/32 In, Height 1 In, Width 1 3/4 In, Depth 11/32 In, Lead Type #22 AWG, Lead Length 18 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Flush Mount, Two #8 Screw Holes, Standards, Includes Hardware, For Use With Windows and Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.