Shop All Cabinet Catches
Zoro Select
Magnetic Catch, Pull-to-Open, 6 lb.
Mfr # 1VZY4
Zoro # G1035133
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable No
- Catch/Latch Material Steel
- Catch/Latch Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VZY4
- Zoro # G1035133
- UPC # 190735032886
- Country of Origin Taiwan, Province of China
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 7/8" |
Catch/Latch Depth | 7/8 in |
Catch/Latch Height | 2 1/16 in |
Catch/Latch Width | 1 1/16 in |
Strike Length | 1 1/4 in |
Catch Width | 1 1/16 in |
Catch Length | 2 1/16 in |
Strike Height | 7/8 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Pull |
Adjustable | No |
Catch/Latch Material | Steel |
Catch/Latch Finish | Aluminum |
Item | Magnetic Catch |
Pull Force | 6 lb |
Locking/Nonlocking | Non-locking |
For Use With | Cabinets |
Opening Action | Pull-to-Open |
Hardware | Included |
Finish | Aluminum |
Material | Steel |
Closure Type | Single Strike Plate |
Catch Projection | 7/8" |
Color | Silver |
Description
Magnetic Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Aluminum, Catch/Latch Height 2 1/16 in, Catch/Latch Width 1 1/16 in, Catch/Latch Depth 7/8 in, Pull Force 6 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZFE4)
- BEST Std Rim Cylinder 12E, Satin Chrome (12E72S2RP626)
- PROSOURCE Mobile Home Lockset Privacy Pb (T-5764PB-BK)
- ZORO SELECT O-Ring, Buna N, Dash 113, 9/16, 0.755, PK50 (U38801.009.0056)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 5 lb. (1XMU2)
- ZORO SELECT Grab Catch, Pull-to-Open, Ball, Catch/Latch Width: 3/4" (1VZX5)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, 4 lb. (4PE50)
- ZORO SELECT Magnetic Catch, Gray, Catch 2-1/16" L (900-6695)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 14 lb. (1XMT7)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 3 lb. (1XMU1)
- ROCKWOOD Grab Catch, Pull-to-Open, Roller (594.26D)
- Zoro Select Cabinet Catches