Shop All Cabinet Catches
Zoro Select
Magnetic Catch, Pull-to-Open, 14 lb.
Mfr # 1XMT7
Zoro # G2719981
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable No
- Catch/Latch Material Aluminum
- Catch/Latch Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XMT7
- Zoro # G2719981
- UPC # 190735034224
- Country of Origin United States
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 7/16 in |
Catch/Latch Height | 2 in |
Catch/Latch Length | 27/64" |
Catch/Latch Width | 3/4 in |
Strike Height | 3/4 in |
Catch Length | 2 in |
Strike Length | 1 1/4 in |
Catch Width | 3/4 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Pull |
Adjustable | No |
Catch/Latch Material | Aluminum |
Catch/Latch Finish | Aluminum |
Locking/Nonlocking | Non-locking |
Pull Force | 14 lb |
Item | Door Catch |
Material | Aluminum |
Color | Silver |
Opening Action | Pull-to-Open |
Hardware | Not Included |
Closure Type | Single Strike Plate |
Catch Projection | 3/4" |
For Use With | Cabinets |
ANSI/BHMA Finish | Aluminum Clear Coated |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Aluminum, Catch/Latch Finish Aluminum, Catch/Latch Height 2 in, Catch/Latch Width 3/4 in, Catch/Latch Depth 7/16 in, Pull Force 14 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- ACORN PARTS O-Ring, 1/16" W, PK10 (0410-012-001)
- ZORO SELECT Grommet, SBR, 1, 5/32 ID, 1/2Dia, Pk100 (3MPP1)
- ZORO SELECT Grab Catch, Pull-to-Open, Ball, Catch/Latch Finish: Brass (1VZX9)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Width: 3/4" (1VZW2)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 3 lb. (1XMU1)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 4 lb. (1VZV2)
- ZORO SELECT Grab Catch, Pull-to-Open, Bullet, PK4 (1VZX1)
- ZORO SELECT Magnetic Catch, Gray, Catch 2-1/16" L (900-6695)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 13 lb (4FCV3)
- Zoro Select Cabinet Catches