Shop All Rare Earth Magnets
Zoro Select
Magnetic Card Holder, 6x1.83, PK25
Mfr # 2VAK3
Zoro # G1345522
original price:
$21.49
5% off
new price: $20.39
/pk 25, $0.82/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnetic
- Overall Length 6 in
- Color Dark Brown
- Thickness 1/8 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAK3
- Zoro # G1345522
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Overall Length | 6 in |
Width | 2 in |
Length | 6 in |
Overall Width | 2 in |
Details
Material | Magnetic |
Color | Dark Brown |
Thickness | 1/8 in |
Label Holder Mounting Type | Magnetic |
For Use With | 1.75 x 6 in Insert |
Item | Label Holder |
Includes | 35 Pre-cut Paper Data Cards |
Label Holder Style | C-Channel |
Label Attachment Type | C-Channel |
Product Type | Label Holder |
Number of Label Holders | 25 |
Description
Label Holder, Color Dark Brown, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 6 in, Overall Width 2 in, Product Type Label Holder, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK50 (U38801.018.0250)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- KABA ILCORP Haworthorn Cab Key (1683)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01200-010P1)
- ZORO SELECT Disc Magnet, Neodymium, 4.9 lb. Pull (2VAE9)
- ZORO SELECT Cup Magnet, Neodymium, 22 lb. Pull (10E851)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- ZORO SELECT Disc Magnet, Neodymium, 0.6 lb. Pull (6YA53)
- ZORO SELECT Ring Magnet, Neodymium, 22.4 lb. Pull (10E805)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- MAG-MATE Cup Magnet, Neodymium, 1-5/16 in. (NT1000)
- Zoro Select Rare Earth Magnets