Shop All Magnetic Separators
Zoro Select
Magnet Tube, Rare Earth, 4 in. L
Mfr # 34TA44
Zoro # G9975682
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Tube Magnet
- Primary Magnet Material Rare Earth
- Overall Length 4 in
- Maximum Magnetic Pull Strength 80 oz
- Magnetic Intensity 10,700 gauss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34TA44
- Zoro # G9975682
- UPC # 190735468838
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Length | 4 in |
Tube Dia. (In.) | 1 |
Length (In.) | 4 |
Tube Magnet Diameter | 1 in |
Dia. (In.) | 1 |
Details
Magnetic Separator Type | Tube Magnet |
Primary Magnet Material | Rare Earth |
Maximum Magnetic Pull Strength | 80 oz |
Magnetic Intensity | 10,700 gauss |
Intensity Range (Gauss) | 10,700 |
Item | Tube Magnet |
Magnet Type | Rare Earth |
For Free Flowing Material Type | Dry Granular, Dry Powder |
Max. Operating Temp. | 150 Degrees F |
Max. Pull on Contact | 80 oz. At The Surface with 1/4" dia. Steel Test Ball |
Temp. Range (F) | 0 Degrees to 150 Degrees |
Free Flowing Material | Powder or Granular |
Type | Tube Magnet |
Description
Tube Magnet, Maximum Magnetic Pull Strength 80 oz, 4 in Overall Length, Tube Magnet Diameter 1 in, Rare Earth
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Screw Hook Ss 1/4X4-1/4" (N220-814)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 48"H (CG-18-4-132)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W, Length: 1 in (WS406/407CVX US32D)
- ZORO SELECT MagntcGrate, Rctglr, RareEarth, 12inLx16inW (34TA34)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 8 in. dia. (34TA10)
- ZORO SELECT Magnet Tube, Ceramic, 6 in. L (34TA18)
- ZORO SELECT Plate Magnet, 18-1/2 x5 x1-1/4 In, Ceramic (10E730)
- ZORO SELECT MagntcGrate, Rectnglr, RareEarth, 8inLx8inW (34TA29)
- ZORO SELECT MagentcGrate, Rectnglr, Ceramic, 6inLx10inW (34TA03)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 20 in. dia. (34TA16)
- Zoro Select Magnetic Separators