Shop All Magnetic Separators
Zoro Select
Magnet Tube, Ceramic, 14 in. L
Mfr # 34TA22
Zoro # G9975901
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Tube Magnet
- Primary Magnet Material Ceramic
- Overall Length 14 in
- Maximum Magnetic Pull Strength 20 oz
- Magnetic Intensity 2200 gauss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34TA22
- Zoro # G9975901
- UPC # 190735468616
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Length | 14 in |
Length (In.) | 14 |
Tube Dia. (In.) | 1 |
Dia. (In.) | 1 |
Tube Magnet Diameter | 1 in |
Details
Magnetic Separator Type | Tube Magnet |
Primary Magnet Material | Ceramic |
Maximum Magnetic Pull Strength | 20 oz |
Magnetic Intensity | 2200 gauss |
For Free Flowing Material Type | Dry Granular, Dry Powder |
Intensity Range (Gauss) | 2200 |
Type | Tube Magnet |
Temp. Range (F) | 0 Degrees to 400 Degrees |
Item | Tube Magnet |
Free Flowing Material | Powder or Granular |
Magnet Type | Ceramic |
Max. Operating Temp. | 400 Degrees F |
Max. Pull on Contact | 20 oz. At 1/4" Gap with 1/8" Thick x 1" Wide x 3" Long Steel Test Plate |
Description
Tube Magnet, Maximum Magnetic Pull Strength 20 oz, 14 in Overall Length, Tube Magnet Diameter 1 in, Ceramic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 5/8"H x 1/2"P x 94 1/2"L Diamond Chair Rail (CHA02X01DI)
- PERFECT SHUTTERS 15 Inch x 67 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-67-01)
- DELTANA Full Lip Strike Plate For Ball Catch and Roller Catch in Polished Nickel (FLSP335U14)
- PROSOURCE Hook Screw/Hinge Strap 12In (LR-090PS)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 12inLx16inW (34TA07)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 12inLx12inW (34TA06)
- ZORO SELECT Magnet Tube, Rare Earth, 4 in. L (34TA44)
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 8in dia. (34TA37)
- ZORO SELECT Magnet Tube, Rare Earth, 6 in. L (34TA45)
- ZORO SELECT Plate Magnet, 14-1/2 x 8, Ceramic, Alum (10E728)
- ZORO SELECT Magnet Tube, Ceramic, 24 in. L (34TA27)
- Zoro Select Magnetic Separators