Shop All Magnetic Separators
Zoro Select
Magnet Tube, Ceramic, 12 in. L
Mfr # 34TA21
Zoro # G9975917
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Tube Magnet
- Primary Magnet Material Ceramic
- Maximum Magnetic Pull Strength 20 oz
- Magnetic Intensity 2200 gauss
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34TA21
- Zoro # G9975917
- UPC # 190735468609
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Length | 12 in |
Tube Magnet Diameter | 1 in |
Length (In.) | 12 |
Dia. (In.) | 1 |
Tube Dia. (In.) | 1 |
Details
Magnetic Separator Type | Tube Magnet |
Primary Magnet Material | Ceramic |
Maximum Magnetic Pull Strength | 20 oz |
Magnetic Intensity | 2200 gauss |
Temp. Range (F) | 0 Degrees to 400 Degrees |
Intensity Range (Gauss) | 2200 |
Type | Tube Magnet |
Max. Pull on Contact | 20 oz. At 1/4" Gap with 1/8" Thick x 1" Wide x 3" Long Steel Test Plate |
Free Flowing Material | Powder or Granular |
Magnet Type | Ceramic |
For Free Flowing Material Type | Dry Granular, Dry Powder |
Item | Tube Magnet |
Max. Operating Temp. | 400 Degrees F |
Description
Tube Magnet, Maximum Magnetic Pull Strength 20 oz, 12 in Overall Length, Tube Magnet Diameter 1 in, Ceramic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- ASPECT Metal Backsplash 3X6 Long Grain Bru, PK 8 (A5252)
- SCHLAGE COMMERCIAL Keys 35009C123 (35009C123)
- SARGENT 8200 Series Mortise Lock Mechanical, Privacy Bedroom or Bath , Single indicator outside Vacant/Occup (SRG-V20-8265-LNB-26D)
- ZORO SELECT Plate Magnet, 14-1/2 x 8, Ceramic, Alum (10E728)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 6 in. dia. (34TA09)
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 8in dia. (34TA37)
- ZORO SELECT MagentcGrate, Rectnglr, Ceramic, 6inLx10inW (34TA03)
- ZORO SELECT Magnet Tube, Rare Earth, 12 in. L (34TA48)
- ZORO SELECT Plate Magnet, 18-1/2 x7-1/4 In, Ceramic, SS (10E729)
- MPI 20" x 20" Square 316SS Rare Earth Grate Magnet (GM-2020-REN-316)
- Zoro Select Magnetic Separators