Shop All Crowd Control Post & Ropes
Zoro Select
Magnet Ring/Carabiner Kit and Chain, 10ft
Mfr # 72302
Zoro # G6197816
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Color Black/Yellow
- Overall Length 10 ft
- Material Plastic
- Includes (2) Carabiners, (2) Magnet Rings, 2 in HD Chains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72302
- Zoro # G6197816
- UPC # 044865723025
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 10 ft |
Chain Length | 10 ft |
Details
Item | Magnet Ring/Carabiner Kit and Chain for Chain Barrier |
Color | Black/Yellow |
Material | Plastic |
Includes | (2) Carabiners, (2) Magnet Rings, 2 in HD Chains |
Application | Outdoor or Indoor |
Finish | matte |
Chain Color | Yellow |
Chain Material | Plastic |
Description
Magnet Ring/Carabiner Kit and Chain for Chain Barrier, Includes (2) Carabiners, (2) Magnet Rings, 2 in HD Chains, Chain Color Yellow, Chain Length 10 ft, Chain Material Plastic, Sign Message Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS3X)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, 2XL (V1023550U-2XL)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB310D)
- ZORO SELECT Plastic Chain, 2In x 125 ft., Green (50114)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71012-6)
- ZORO SELECT Plastic Chain, 1-1/2 in. x 500 ft. L, Red (30005-500)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Red, PK6 (91505-6)
- ZORO SELECT Barrier Post Kit, 40" H, Red, Plastic Post (71105-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. White Plastic Chain (30001-100)
- QUEUEWAY Barrier Post, Powder Coated Post, 1 Belt (QPLUS-35-D4)
- Zoro Select Crowd Control