Shop All Magazine Racks
Zoro Select
Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Gray
Mfr # 416-95
Zoro # G7731446
product price: $584.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$584.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Construction Steel
- Color Gray
- Number of Compartments 80
- Height 60 7/8 in
- Width 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 416-95
- Zoro # G7731446
- UPC # 714334416955
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 60 7/8 in |
Width | 14 1/8 in |
Depth | 14 1/8 in |
Overall Depth | 14 1/8 in |
Overall Height | 60 7/8 in |
Overall Width | 14 1/8 in |
Details
Item | Rotating Literature Rack |
Construction | Steel |
Color | Gray |
Number of Compartments | 80 |
Includes | Rotary Base |
Type | Rotary |
Product Type | Rotating Literature Rack |
Material | Steel |
Assembly | Unassembled |
Literature Form Factor | Letter |
Includes Label Holders | No |
Compartment Type | |
Includes Assembly Tools | No |
Weight Capacity | 150 lb |
Literature Orientation | Vertical |
Swivel | Yes |
Description
Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 80, Includes Label Holders No, Overall Height 60 7/8 in, Overall Depth 14 1/8 in, Overall Width 14 1/8 in, Material Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel Yes, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 150 lb, Compartment Type Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Black (5CRX9)
- ZORO SELECT Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray (410-95)
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Gray (5CRY3)
- ZORO SELECT Literature Rack 20 Compartments, 13-1/8"W x 4"D Black (411-08)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Gray (5CRY6)
- SAFCO Onyx Mesh Literature Rack, 5 Compartment, 10.25w x 3.5d x 28.33h, Blk (5578BL)
- Zoro Select Magazine Racks