Shop All Magazine Racks
Zoro Select
Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black
Mfr # 416-08
Zoro # G7732925
product price: $618.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$618.99
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Number of Compartments 80
- Height 60 7/8 in
- Width 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 416-08
- Zoro # G7732925
- UPC # 714334416085
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 60 7/8 in |
Width | 14 1/8 in |
Depth | 14 1/8 in |
Overall Height | 60 7/8 in |
Overall Depth | 14 1/8 in |
Overall Width | 14 1/8 in |
Details
Item | Rotating Literature Rack |
Construction | Steel |
Color | Black |
Number of Compartments | 80 |
Includes | Rotary Base |
Type | Rotary |
Product Type | Rotating Literature Rack |
Material | Steel |
Literature Form Factor | Letter |
Weight Capacity | 150 lb |
Includes Label Holders | No |
Literature Orientation | Vertical |
Includes Assembly Tools | No |
Swivel | Yes |
Compartment Type | |
Assembly | Unassembled |
Description
Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 80, Includes Label Holders No, Overall Height 60 7/8 in, Overall Depth 14 1/8 in, Overall Width 14 1/8 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel Yes, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 150 lb, Compartment Type Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-ALLGOLD-H20124E-GG)
- MONARCH SPECIALTIES Accent Table - 24"H / Glossy White / Chrome Metal (I 3262)
- TRADEMARK FINE ART Anthony Casay 'Surfer Over Water' Canvas Art, 24x32 (ALI20258-C2432GG)
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Gray (5CRY6)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Black (5CRY5)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Gray (5CRY0)
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Black (405-08)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Tan (5CRY7)
- WOODEN MALLET Cascade 10 Pocket Magazine Rack BlackMahogany & Light Oak (MR48-10BH)
- Zoro Select Magazine Racks