Shop All Magazine Racks
Zoro Select
Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray
Mfr # 410-95
Zoro # G7645547
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Gray
- Number of Compartments 44
- Height 48 1/2 in
- Width 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 410-95
- Zoro # G7645547
- UPC # 714334410953
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 48 1/2 in |
Width | 14 1/8 in |
Depth | 14 1/8 in |
Overall Height | 48 1/2 in |
Overall Width | 14 1/8 in |
Overall Depth | 14 1/8 in |
Details
Item | Rotating Literature Rack |
Construction | Steel |
Color | Gray |
Number of Compartments | 44 |
Type | Rotary |
Includes | Rotary Base |
Product Type | Rotating Literature Rack |
Material | Steel |
Weight Capacity | 150 lb |
Includes Assembly Tools | No |
Assembly | Unassembled |
Compartment Type | |
Swivel | Yes |
Literature Orientation | Vertical |
Literature Form Factor | Letter |
Includes Label Holders | No |
Description
Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 44, Includes Label Holders No, Overall Height 48 1/2 in, Overall Depth 14 1/8 in, Overall Width 14 1/8 in, Material Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel Yes, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 150 lb, Compartment Type Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- SANDUSKY LEE Bookcase (BA40361272-02)
- FLASH FURNITURE Mid-Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286M-GR-GG)
- ZORO SELECT Literature Rack 20 Compartments, 13-1/8"W x 4"D Black (411-08)
- ZORO SELECT Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Gray (415-95)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Tan (5CRY1)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Black (5CRY5)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Black (5CRX9)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Gray (5CRY3)
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- Zoro Select Magazine Racks