Shop All Door Holders
Zoro Select
Mag Door Holder, Nylon, Black, Wall/Floor
Mfr # 3EHW6
Zoro # G0460896
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall/Floor
- Finish Nylon
- Material Nylon
- Holder Projection 3/4 in
- Magnetic Strength 19.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3EHW6
- Zoro # G0460896
- UPC # 190735041635
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Base Dia. | 1 1/2 in |
Details
Mounting Type | Wall/Floor |
Finish | Nylon |
Material | Nylon |
Holder Projection | 3/4 in |
Magnetic Strength | 19.8 lb |
Item | Magnetic Door Holder |
Strike Projection | 3/4 in |
Hardware | Not included |
Color | Black |
Description
Magnetic Door Holder, Nylon Finish, Material Nylon, Color Black, Holder Projection 3/4 in, Strike Projection 3/4 in, Base Dia. 1 1/2 in, Magnetic Strength 19.8 lb, Mounting Type Wall/Floor, Hardware Not Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Center Mount Drawer Slide (P1029/12-2C)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (U38871.012.0075)
- RANDALL UNFINISHED 6In. OAK THRES (6 FT W-80-U)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502003)
- ZORO SELECT Plastic Tip, For 5U618, 4JG77, PK10 (SS5U618C1G)
- ZORO SELECT Lever Door Holder, Brass, Yellow, 1-5/8"W (4JG77)
- ZORO SELECT Rubber Tip, 1XNK7, 1XNK8, PK10 (SS1XNK8C1G)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- ZORO SELECT Magnetic Door Holder, Brass, Brass, Wall (1XNP8)
- ZORO SELECT Mag Door Holder, Nylon, White, Wall/Floor (3EHW7)
- GLYNN-JOHNSON Overhead Door Holder, Stainless Steel (105S-US32D)
- Zoro Select Door Stops & Holders