Shop All Eye Bolts
Zoro Select
Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain, 4 PK
Mfr # L16000.360.0001
Zoro # G2053313
product price: $177.99
/pk 4, $44.50/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Shank Length 54 mm
- Eye Inside Diameter 70 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L16000.360.0001
- Zoro # G2053313
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M36-4.00 |
Shank Length | 54 mm |
Eye Inside Diameter | 70 mm |
Overall Length | 54 mm |
Thread Length | 54 mm |
Screw Size | M36 |
Shank Diameter | 75 mm |
Eye Outside Diameter | 126 mm |
Hole Center-to-End Length | 54 mm |
Thread Size | M36-4.00 |
Eye Outside Dia. | 126.0 mm |
Shank Dia. | 75 mm |
Eye Inside Dia. | 70 mm |
Length from Ream Center | 54.0 mm |
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With CE Marking, Material Steel, Finish Plain, Thread Size M36-4.00, Thread Length 54 mm, Shank Dia. 75 mm, Shank Length 54 mm, Eye Inside Dia. 70 mm, Eye Outside Dia. 126.0 mm, Length from Ream Center 54.0 mm, Working Load Limit 46,000 (N), Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0018)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- BSC PREFERRED Zinc-Plated Steel SAE Washer for Number 4 Screw Size 0.125 ID 0.312 OD, 100PK (90126A505)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M33-3.50, 54 mm Shank, 60 mm ID, Steel, Plain (M16000.330.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain (M16000.360.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24-3.00, 36 mm Shank, 50 mm ID, Steel, Zinc Plated (RB580240-001P2)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0300)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0070)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK (M16180.160.0140)
- Zoro Select Eye Bolts