Shop All Eye Bolts
Zoro Select
Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 25 PK
Mfr # UWB04032GR25
Zoro # G8998936
product price: $46.25
/pk 25, $1.85/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 1 in
- Eye Inside Diameter 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UWB04032GR25
- Zoro # G8998936
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 1 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 2.38 in |
Thread Length | 1" |
Screw Size | 1/4 in |
Thread Size | 1/4"-20 |
Eye Outside Diameter | 1 1/4 in |
Eye Outside Dia. | 1 1/4 in |
Dia./Thread Size | 1/4"-20 |
Eye Inside Dia. | 3/4 in |
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 in, Shank Dia. -, Shank Length 1 in, Shoulder Length -, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 1/4 in, Overall Length 2.38 in, Length from Ream Center -, Working Load Limit 500 lb, Includes -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 2000 PK (B31860.021.0075)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 2000 PK (03450)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-256)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0125)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16000.025.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 10 PK (12805 6)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 35 mm Shank, 27 mm ID, Steel, Plain (M16001.100.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 21/32 in ID, 316 Stainless Steel, Plain (5LAE5)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-091)
- Zoro Select Eye Bolts