Shop All Crowd Control Accessories
Zoro Select
Machine/Partition Machine Guarding Eqiupment, 4Ft W, Yel/Blk
Mfr # KT-RG3-4100
Zoro # G7069157
product price: $1,804.99
/ea
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KT-RG3-4100
- Zoro # G7069157
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 48 in |
Overall Height | 48 in |
Details
Item | Expandable Guarding Kit |
Description
Expandable Guarding Kit, Overall Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (DPAS-30R)
- HONEYWELL HOWARD LEIGHT Max30 Max Disposable Foam Corded Earplugs, 100 Pairs, 100PK (MAX-30)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-5-6-10)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, X-Large, Yellow (8050-SA XL)
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- VESTIL YELLOW BARRIER 48" W/FLAT FEET (PRAIL-48-Y-FF)
- Zoro Select Crowd Control