Shop All Stretch Wrap
Zoro Select
Machine Stretch Wrap 12" x 5000 ft., Cast Style, Clear
Mfr # 15C018
Zoro # G4269736
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5000 ft.
- Color Clear
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15C018
- Zoro # G4269736
- UPC # 016203141235
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 12" |
Length | 5000 ft. |
Width - Stretch Wrap | 12" |
Length - Stretch Wrap | 5000 ft. |
Core Size | 3 in dia |
Overall Width | 12 in |
Overall Length | 5,000 ft |
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 12 in, Overall Length 5,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- ZORO SELECT Honeycomb Sheets, 40" x 48" x 1", Kraft, 40/Skid (56EC54)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- DYMO Address Label, 260/Roll, White, PK2 (30320)
- ZORO SELECT Machine Stretch Wrap 20" x 5000 ft., Cast Style, Clear (15C012)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A995)
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Green (15A952)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A931)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG21)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Blue (15A878)
- Zoro Select Stretch Wrap