Shop All Hex Nuts
Zoro Select
Machine Screw Nut, #8-32, Steel, Black Oxide, 1/8 in Ht, 10000 PK
Mfr # 08NHB
Zoro # G2441739
product price: $225.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Steel
- Finish Black Oxide
- Hex Height 1/8 in
- Hex Width 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08NHB
- Zoro # G2441739
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 1/8 in |
Hex Width | 11/32 in |
Details
Item | Machine Screw Nut |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.2.2 |
System of Measurement | Metric |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,8-32x11/32x1/8 HEx MA,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51420.025.0001)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (42A0504-EA-250)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 30 mm Length, 10 PK (PKM6100-30SHC-01)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 8mm L, PK100 (M07840.080.0008)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Black Oxide, 31/64 in Ht, 25 PK (U01120.056.0002)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- ZORO SELECT Hex Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht (NUT93008C)
- ZORO SELECT Jam Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 1-19/32 mm Ht, 50 PK (JN9X00250-050P1)
- ZORO SELECT Machine Screw Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 100 PK (U55740.013.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (U01100.100.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 35/64 in Ht, 25 PK (HNI5062LH-025BX)
- Zoro Select Hex Nuts