Shop All Hex Nuts
Zoro Select
Machine Screw Nut, 7/8"-9, Nylon, 6/6, Plain, 3/4 in Ht, 5 PK
Mfr # 0487509HN
Zoro # G0959567
product price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Material Grade/Class 6/6
- Finish Plain
- Hex Height 3/4 in
- Hex Width 1 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0487509HN
- Zoro # G0959567
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 3/4 in |
Hex Width | 1 9/32 in |
Dimensional Standards | IFI |
Nut Height | 3/4 in |
Width Across Flats | 1 9/32 in |
Dia./Thread Size | 7/8"-9 |
Description
Hex Nut, Hex Type Machine Screw, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size 7/8 In.-9, Hex Width 1 9/32 in, Hex Height 3/4 in, Dimensional Standards IFI, System of Measurement Inch, Thread Direction Right Hand, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Abrasion Resistant, Corrosion Resistant, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 3000 PK (31NF5)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP9BL)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Not Graded, Black Oxide, 3/8 in Ht, 50 PK (HNFI5043LH-050BX)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1 in Hex Wd, 2 PK (250294BG)
- ZORO SELECT Machine Screw Nut, 1/2"-13, Nylon, 6/6, Plain, 7/16 in Ht, 10 PK (0450013HN)
- ZORO SELECT Machine Screw Nut, 5/16"-18, Nylon, 6/6, Plain, 17/64 in Ht, 10 PK (0431218HN)
- ZORO SELECT Machine Screw Nut, 3/8"-16, Nylon, 6/6, Plain, 21/64 in Ht, 10 PK (0437516HN)
- ZORO SELECT Thin Hex Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 100 PK (M51090.060.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Zinc Plated, 5/32 in Ht, 4000 PK (15NJ)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Plated, 6.50 mm Ht, 100 PK (M04121.080.0001)
- ZORO SELECT Hex Nut, M10-1.00, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01120.100.0100)
- Zoro Select Hex Nuts