Shop All Hex Nuts
This Product is Discontinued
Zoro Select
Machine Screw Nut, 3/8"-16, Nylon, 6/6, Plain, 21/64 in Ht, 10 PK (Discontinued)
Mfr # 0437516HNB
Zoro # G3005274
This Product is Discontinued
Key Features
- Thread Size 3/8"-16
- Material Nylon
- Material Grade/Class 6/6
- Finish Plain
- Hex Height 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0437516HNB
- Zoro # G3005274
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Dimensional Standards | IFI |
Width Across Flats | 9/16 in |
Nut Height | 1/3 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Nut, Hex Type Machine Screw, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Dimensional Standards IFI, System of Measurement Inch, Thread Direction Right Hand, Color Black, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Abrasion Resistant, Corrosion Resistant, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.