Shop All Hex Nuts
Zoro Select
Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK
Mfr # 0401024HN
Zoro # G2507303
product price: $2.79
/pk 25, $0.11/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Material Grade/Class 6/6
- Finish Plain
- Hex Height 9/64 in
- Hex Width 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0401024HN
- Zoro # G2507303
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 9/64 in |
Hex Width | 23/64 in |
Dimensional Standards | IFI |
Width Across Flats | 23/64 in |
Dia./Thread Size | #10-24 |
Nut Height | 9/64 in |
Description
Hex Nut, Hex Type Machine Screw, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size #10-24, Hex Width 23/64 in, Hex Height 9/64 in, Dimensional Standards IFI, System of Measurement Inch, Thread Direction Right Hand, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Abrasion Resistant, Corrosion Resistant, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXN)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580080-003P2)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43001)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- ZORO SELECT Machine Screw Nut, #8-32, Nylon, 6/6, Plain, 1/8 in Ht, 25 PK (0400832HN)
- ZORO SELECT Machine Screw Nut, #2-56, Nylon, 6/6, Plain, 1/16 in Ht, 25 PK (0400256HN)
- ZORO SELECT Machine Screw Nut, 1"-8, Nylon, 6/6, Plain, 7/8 in Ht, 5 PK (0410008HN)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U55080.025.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A563, Galvanized, 125 PK (75A563DHG)
- ZORO SELECT Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U55080.043.0001)
- MIDWEST FASTENER Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 100 PK (06870)
- Zoro Select Hex Nuts