Shop All Hex Nuts
Download CAD Files
Zoro Select
Machine Screw Nut, 1"-8, Nylon, 6/6, Plain, 7/8 in Ht, 5 PK
Mfr # 0410008HN
Zoro # G3222931
CAD Available
product price: $8.69
/pk 5, $1.74/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Material Grade/Class 6/6
- Finish Plain
- Hex Height 7/8 in
- Hex Width 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0410008HN
- Zoro # G3222931
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 7/8 in |
Hex Width | 1 15/32 in |
Dimensional Standards | IFI |
Nut Height | 7/8 in |
Width Across Flats | 1 15/32 in |
Dia./Thread Size | 1"-8 |
Description
Hex Nut, Hex Type Machine Screw, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 7/8 in, Dimensional Standards IFI, System of Measurement Inch, Thread Direction Right Hand, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Abrasion Resistant, Corrosion Resistant, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200HS)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60303)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/2 in Sq (3005000500-1750)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0300)
- ZORO SELECT Machine Screw Nut, 3/8"-16, Nylon, 6/6, Plain, 21/64 in Ht, 10 PK (0437516HN)
- ZORO SELECT Machine Screw Nut, 1/2"-13, Nylon, 6/6, Plain, 7/16 in Ht, 10 PK (0450013HN)
- ZORO SELECT Machine Screw Nut, #8-32, Nylon, 6/6, Plain, 1/8 in Ht, 25 PK (0400832HN)
- ZORO SELECT Hex Nut, 3/8"-32, Steel, Zinc Plated, 3/32 in Ht, 2000 PK (3709307NP)
- ZORO SELECT Jam Nut, 7/8"-14, Carbon Steel, Grade A, Zinc Plated, 33/64 in Ht, 5 PK (U11380.087.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 100 PK (100NF8)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Black Oxide, 3/4 in Ht, 10 PK (U01100.087.0001)
- Zoro Select Hex Nuts