Shop All Screw & Bolt Assortments
Zoro Select
Machine Screw Assortment, Steel, Zinc Plated Finish
Mfr # CPS1ZA39GR
Zoro # G2047707
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32 to 1/4"-20
- Screw Size #6 to 1/4"
- Length 1/2 in to 2 in
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPS1ZA39GR
- Zoro # G2047707
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Thread Size | #6-32 to 1/4"-20 |
Screw Size | #6 to 1/4" |
Length | 1/2 in to 2 in |
Drive Size | #2, #3 |
Number of Sizes | 16 |
Size | 6-32 to 1/4"-20 |
Details
System of Measurement | Inch |
Drive Type | Phillips |
Head Type | Round |
Number of Pieces | 445 |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Includes | (40) Each: 6-32 x 1/2 in, x3/4 in, x1 in, 8-32 x 1/2 in, x3/4 in, (35) Each: 8-32 x 1 in, 10-24 x 1/2 in, (30) Each: 8-32 x 1 1/2 in, 10-24 x 3/4 in, x1 in, (20) Each: 10-24 x 1 1/2 in, (15) Each: 1/4"-20 x 1/2 in, x3/4 in, x1 in, (10) Each: 1/4"-20 x 1 1/2 in, x2 in, and Plastic Case |
Item | Machine Screw Assortment |
Includes Hex Nuts | No |
Includes Hex Head Screws | No |
Head Style | Round |
Includes Flat Washers | No |
Container Material | Plastic |
Includes Lock Washers | No |
Head Shape | Round |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw Assortment, Finish Zinc Plated, Head Type Round, Drive Phillips, Number of Sizes 16, Number of Pieces 445, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Head Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20 (5402-8)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04360.031.0150)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP14)
- BOSTITCH Collated Framing Nail, 1-1/4 in L, 11 ga, Round Head, 15 Degrees (C3R90BDSS-316)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24CNC25)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24PFMS50)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE65GR)
- ZORO SELECT Set Screw Assortment, Stainless Steel, Plain Finish, 600 PCS (JBDL24BSXSS)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE66GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE68GR)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortmen, 4PK (T5445BA8)
- Zoro Select Screw & Bolt Assortments