Shop All Screw & Bolt Assortments
Zoro Select
Machine Screw Assortment, Steel, Zinc Plated Finish
Mfr # CPS1NA97GR
Zoro # G2047689
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24 to 1/4"-20
- Length 3/4 in to 1-1/2 in
- Head Type Round
- Number of Pieces 71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPS1NA97GR
- Zoro # G2047689
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | #10-24 to 1/4"-20 |
Screw Size | #10 to 1/4" |
Length | 3/4 in to 1-1/2 in |
Number of Sizes | 6 |
Size | 10-24 to 1/4"-20 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Head Type | Round |
Number of Pieces | 71 |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Includes | Screws (12) Each: 10-24 x 3/4 in, (10) Each: 10-24 x 1 in, (5) Each: 1/4"-20 x 1 in, x1 1/2 in, Hex Nuts (24) Each: 10-24, (15) Each: 1/4"-20, Plastic Hanging Pak |
Item | Machine Screw Assortment |
Hex Nuts Included | (15) 1/4 in -20, (24) #10-24 |
Includes Lock Washers | No |
Includes Hex Nuts | Yes |
Includes Hex Head Screws | No |
Includes Flat Washers | No |
Container Material | Plastic |
Head Style | Round |
Material Type | Steel |
Finish Type | Zinc Plated |
Head Shape | Round |
Description
Machine Screw Assortment, Finish Zinc Plated, Head Type Round, Drive Slotted, Number of Sizes 6, Number of Pieces 71, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Head Style Round, Hex Nuts Included (15) 1/4 in -20, (24) #10-24, Includes Screws (12) Each: 10-24 x 3/4 in, (10) Each: 10-24 x 1 in, (5) Each: 1/4 In.-20 x 1 in, x1 1/2 in, Hex Nuts (24) Each: 10-24, (15) Each: 1/4 In.-20, Plastic Hanging Pak, Includes Flat Washers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (A0020320116Z)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (M51050.030.0005)
- PROSOURCE Round U-Bolt, 5/16", 1-3/8 in Wd, 3-3/4 in Ht, Zinc Plated Steel, 10 PK (LR363)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37590.019.0001)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD6GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE66GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL16TEK)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1KZL3GR)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24PHMS25S)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS1NB12GR)
- PERFORMANCE TOOL Sheet Metal Screw Assortment (1140)
- Zoro Select Screw & Bolt Assortments