Shop All Lockout Hasps
Zoro Select
Machine Lockout, Clear.1/4 in Dia.
Mfr # 45MZ67
Zoro # G1875399
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Max. Number of Padlocks 1
- Width 2 in
- Standards OSHA 1910.147
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ67
- Zoro # G1875399
- Country of Origin India
- Category Lockout Hasps
Dimensions
Width | 2 in |
Height | 1 1/2 in |
Details
Item | Machine Lockout |
Material | Acrylic |
Max. Number of Padlocks | 1 |
Standards | OSHA 1910.147 |
Description
Machine Lockout, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- BIG TIME PRODUCTS Big Time Products 9814-23 General Purpose Work Glove; Extra Large (188199)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-11-0904)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- ZORO SELECT Lockout Hasp, Red, 5-23/64 in. L, Steel (45MZ81)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in Dia. (45MZ89)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4 in. H (45MZ70)
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- BRADY Push Button Lockout, 30mm, Plastic (130821)
- Zoro Select Lockout Hasps