Shop All Electrical Lockout Devices
Zoro Select
Machine Lockout, Clear.1/4" dia.
Mfr # 45MZ67
Zoro # G1011270
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Max. Number of Padlocks 1
- Color Clear
- Height 1 1/2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ67
- Zoro # G1011270
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
Height | 1 1/2 in |
Width | 2 in |
Padlock Shackle Max. Dia. | 1/4 in |
Length | 2 in |
Details
Item | Machine Lockout |
Material | Acrylic |
Max. Number of Padlocks | 1 |
Color | Clear |
Standards | OSHA 1910.147 |
Description
Machine Lockout, Clear, Padlock Shackle Max. Dia. 1/4 in, Max. Number of Padlocks 1, Material Acrylic, Height 1 1/2 in, Length 2 in, Width 2 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Wing, Cross Street Sign Bracket (037-00007)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207680)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 100)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 2 (45MZ92)
- ZORO SELECT Single Pole Breaker Lockout, 1-3/8 in.H (45MZ68)
- ZORO SELECT Miniature Circuit Breaker Lockout, Gold (45MZ75)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Material: Acrylic (45MZ90)
- ZORO SELECT Circuit Breaker Lockout, 1-1/8 in. H (45MZ96)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- BRADY Breaker Lockout, Width: 4 in (BL07)
- Zoro Select Lockout Tagout