Shop All Lockout Hasps
Zoro Select
Machine Lockout, Clear, 1/4 in Dia.
Mfr # 45MZ95
Zoro # G1855765
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 1/4 in
- Overall Length 3 1/2 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ95
- Zoro # G1855765
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 3 1/2 in |
Width | 3 1/2 in |
Height | 3 in |
Overall Height | 2.5 in |
Overall Width | 3.5 in |
Depth | 3.5 in |
Details
Item | Machine Lockout |
Material | Acrylic |
Max. Number of Padlocks | 1 |
Lockout Color | Clear |
Standards | OSHA 1910.147 |
Lockout Material | Acrylic |
For Locking Position | Off, On |
For Switch Actuation Type | Round |
Maximum Number of Padlocks | 1 |
Installation Type | Removable |
Description
Machine Lockout, For Locking Position Off, On, For Maximum Padlock Shackle Diameter 1/4 in, For Switch Actuation Type Round, Maximum Number of Padlocks 1, Overall Height 2.5 in, Installation Type Removable, Lockout Color Clear, Lockout Material Acrylic, Overall Depth 3.5 in, Overall Width 3.5 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP203-090)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- CONDOR Elec. Glove Protector, 9, White, PR (3RMZ9)
- CHECKERS Warning Whip, HD, 5 Ft, Includes Flag (FS5-O)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in. (45MZ66)
- ZORO SELECT Lockout Hasp, Red, 5-23/64 in. L, Steel (45MZ81)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in Dia. (45MZ89)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- ZORO SELECT Machine Lockout, Clear.1/4 in Dia. (45MZ67)
- CORTECH Equilock Locking Seal, Red, PK100 (PCEQ1057C)
- Zoro Select Lockout Hasps