Shop All Electrical Lockout Devices
Zoro Select
Machine Lockout, Clear, 1/4" dia., Width: 4-5/32"
Mfr # 45MZ94
Zoro # G1011569
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Max. Number of Padlocks 2
- Color Clear
- Height 4 5/32 in
- Width 4 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ94
- Zoro # G1011569
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
Height | 4 5/32 in |
Width | 4 5/32 in |
Padlock Shackle Max. Dia. | 1/4 in |
Length | 4 5/32 in |
Details
Item | Machine Lockout |
Material | Acrylic |
Max. Number of Padlocks | 2 |
Color | Clear |
Standards | OSHA 1910.147 |
Description
Machine Lockout, Clear, Padlock Shackle Max. Dia. 1/4 in, Max. Number of Padlocks 2, Material Acrylic, Height 4 5/32 in, Length 4 5/32 in, Width 4 5/32 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heavy Weight 24 Oz Loop Out Terry, PK12 (9415KM)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (RUSH+)
- DYMO Paper/Plastic Label Tape, 0.5"x13 ft., PK3 (12331)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 1/16" (25683)
- ZORO SELECT Circuit Breaker Lockout, 1-1/8 in. H (45MZ96)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Material: Acrylic (45MZ90)
- ZORO SELECT Miniature Circuit Breaker Lockout, Gold (45MZ75)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- ZORO SELECT Single Pole Breaker Lockout, 1-3/8 in.H (45MZ68)
- ZORO SELECT Circuit Breaker Lockout, 1 in. H (45MZ97)
- ACCUFORM Accuform Stopout Slide 'N Lock, Plastic (KDD280)
- Zoro Select Lockout Tagout