Shop All Electrical Lockout Devices
Zoro Select
Machine Lockout, Clear, 1/4" dia., Width: 3-7/64"
Mfr # 45MZ91
Zoro # G1011340
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Max. Number of Padlocks 2
- Color Clear
- Height 2 1/4 in
- Width 3 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45MZ91
- Zoro # G1011340
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
Height | 2 1/4 in |
Width | 3 7/64 in |
Padlock Shackle Max. Dia. | 1/4 in |
Length | 3 7/64 in |
Details
Item | Machine Lockout |
Material | Acrylic |
Max. Number of Padlocks | 2 |
Color | Clear |
Standards | OSHA 1910.147 |
Description
Machine Lockout, Clear, Padlock Shackle Max. Dia. 1/4 in, Max. Number of Padlocks 2, Material Acrylic, Height 2 1/4 in, Length 3 7/64 in, Width 3 7/64 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, M, 1 PR (2060-M (8))
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCL2LX3)
- JJ KELLER Fire Extinguisher Sign, 3" x 13.5", Vinyl (8001200)
- SIGNMISSION OSHA WARNING Sign, Please Do Not Sit Stand Or Climb, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13431)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 2 (45MZ92)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- ZORO SELECT Single Pole Breaker Lockout, 1-3/8 in.H (45MZ68)
- ZORO SELECT Circuit Breaker Lockout, 1-1/8 in. H (45MZ96)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Length: 3-7/34" (45MZ93)
- ZORO SELECT Circuit Breaker Lockout, 1 in. H (45MZ97)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB)
- Zoro Select Electrical Lockout Devices