Shop All Electrical Lockout Devices
Zoro Select
Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 2
Mfr # 45MZ92
Zoro # G1011550
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Max. Number of Padlocks 2
- Height 2 1/4 in
- Length 3 7/64 in
- Width 3 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ92
- Zoro # G1011550
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
Height | 2 1/4 in |
Length | 3 7/64 in |
Width | 3 7/64 in |
Padlock Shackle Max. Dia. | 1/4 in |
Length (Straight Wireway) | 3 7/64 in |
Details
Item | Machine Lockout |
Material | Acrylic |
Max. Number of Padlocks | 2 |
Color | Clear |
Standards | OSHA 1910.147 |
Description
Machine Lockout, Clear, Padlock Shackle Max. Dia. 1/4 in, Max. Number of Padlocks 2, Material Acrylic, Height 2 1/4 in, Length 3 7/64 in, Width 3 7/64 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (48UP89)
- TENG TOOLS 36 Piece 5MM 3/16 Inch (Letters: A-Z) (Numbers: 0-8) Professional Letter & Number Punch Stamp Set (STAMPSET316)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, PVA And Cotton (6705CT)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Coyote (F56037523632-34)
- ZORO SELECT Miniature Circuit Breaker Lockout, Gold (45MZ75)
- ZORO SELECT Circuit Breaker Lockout, 1 in. H (45MZ97)
- ZORO SELECT Single Pole Breaker Lockout, 1-3/8 in.H (45MZ68)
- ZORO SELECT Circuit Breaker Lockout, 1-1/8 in. H (45MZ96)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Material: Acrylic (45MZ90)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- BRADY USSC2 Modular Fuse Lockout 2/Pack, 2PK (149282)
- Zoro Select Electrical Lockout Devices