Shop All Electrical Lockout Devices
Zoro Select
Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1
Mfr # 45MZ95
Zoro # G1011733
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Max. Number of Padlocks 1
- Height 3 in
- Length 3 1/2 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ95
- Zoro # G1011733
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
Height | 3 in |
Length | 3 1/2 in |
Width | 3 1/2 in |
Padlock Shackle Max. Dia. | 1/4 in |
Length (Straight Wireway) | 3 1/2 in |
Details
Item | Machine Lockout |
Material | Acrylic |
Max. Number of Padlocks | 1 |
Color | Clear |
Standards | OSHA 1910.147 |
Description
Machine Lockout, Clear, Padlock Shackle Max. Dia. 1/4 in, Max. Number of Padlocks 1, Material Acrylic, Height 3 in, Length 3 1/2 in, Width 3 1/2 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Blanket Vinyl Tote (8AA30)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 11, 12PK (4911)
- PYRAMEX Intruder(R) Safety Glasses, Scratch-Resistant, Frameless Wraparound Frame, Clear Polycarbonate Lens (S4110S)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, S (3003S)
- ZORO SELECT Miniature Circuit Breaker Lockout, Gold (45MZ75)
- ZORO SELECT Circuit Breaker Lockout, 1 in. H (45MZ97)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 2 (45MZ92)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Length: 3-7/34" (45MZ93)
- ZORO SELECT Single Pole Breaker Lockout, 1-3/8 in.H (45MZ68)
- ZORO SELECT Machine Lockout, Clear.1/4" dia. (45MZ67)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Standard (S2390)
- Zoro Select Lockout Tagout