Shop All Spring Pins
Zoro Select
M8X20 METRIC PIN SPRING SLOTTED PLAIN
Mfr # MI0820PS
Zoro # G2472755
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Thermal Black
- Outside Dia. M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MI0820PS
- Zoro # G2472755
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | M8 |
Fastener Length | 20 mm |
Size | M8X20 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Thermal Black |
Standards | ISO 8752 |
Finish | Thermal Black |
Item | Spring Pins,M8X20 METRIC PIN SP,PK2000 |
Type | Spring |
Description
Spring Pins,M8X20 METRIC PIN SP,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (N01200.050.0650)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Brass 36 PK (61935)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 3/4 in Shaft Dia (U36000.375.0001)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (10080CH8O)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-3/4in, 27100lb, (U51428.050.0175)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0020)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1-1/4in, PK50 (U39130.012.0125)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK10 (U51430.018.0175)
- ZORO SELECT Spring Pin, Slot, 5/16x1 3/4 L, Pk25 (5BY79)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/2in, Pln, PK100 (U39100.006.0050)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39060.050.0030)
- Zoro Select Spring Pins