Shop All Disc Springs
Zoro Select
M8X18X1.4 MET SERR CONICAL SPRG WSH STAINLESS STEEL
Mfr # M8WCRA2
Zoro # G4785792
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Material Stainless Steel
- Finish Stainless
- For Use With Washers
- Washer Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M8WCRA2
- Zoro # G4785792
- Country of Origin Taiwan, Province of China
- Category Disc Springs
Details
Type | Serrated |
Item | Lock Washers, M8X18X1.4 MET SERR,PK2500 |
Material | Stainless Steel |
Finish | Stainless |
For Use With | Washers |
Washer Material Grade | A2 |
Description
Lock Washers,M8X18X1.4 MET SERR,PK2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS Vinyl Self Adhesive Bumper Pads Clear Square 3/4 in. W X 3/4 in. L 6 pk, 6PK (78221)
- AMERIMAX HOME PRODUCTS GUTTER STRAINER 3"" ALUM (21059)
- TRIMLITE 26" x 80" Primed 1-Panel Interior Shaker Slab Door (2268pri8401)
- DELTANA Door Stop, Brass, Bronze, 1-7/8"H x 3/4"W (HP70U10B)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX01200-010P1)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED6)
- ZORO SELECT Disc Spring, Wave, 0.25, High Carb Stl, PK25 (1UAB7)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00400-025P1)
- ZORO SELECT Disc Spring, Wave, 0.3125,302 SS, PK25 (1UAF7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ3)
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- Zoro Select Disc Springs