Shop All Spring Pins
Zoro Select
M8 X 40 Spring Pin ISO Steel Plain
Mfr # 5DV50
Zoro # G0326541
original price:
$10.99
13% off
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DV50
- Zoro # G0326541
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 40 mm |
Actual Dia. (Min.-Max) | 8.50-8.80mm |
Length Tolerance | +/-0.50mm |
Nominal Diameter | 8 mm |
Fits Hole Dia. (Min.-Max.) | 8.00-8.30mm |
Overall Length | 40mm |
Chamfer Length (Min.) | 2.0 mm |
Chamfer Length Reference | 2.0 mm |
Usable Length | 40 mm |
Maximum Chamfer Length | 2 mm |
Fits Minimum Hole Diameter | 8 mm |
Pin Diameter | 8 mm |
Shank Length Tolerance | +/-0.500 mm |
Minimum Chamfer Length | 2 mm |
Shank Length | 40 mm |
Fits Maximum Hole Diameter | 8.15 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 40 mm, End Type Chamfered, Wall Thickness 1.5 mm, Fits Minimum Hole Diameter 8 mm, Fits Maximum Hole Diameter 8.15 mm, Shank Length 40 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 8 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-14.2-D)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 5/8" Dia, 2" L, 316 stainless steel Plain, 25 PK (1312SS6)
- GRIP-RITE Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (78EGRFG1)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.030.0025)
- ZORO SELECT Spring Pin, Sltd, 5/64inx3/4in, Pln, PK100 (U39100.007.0075)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/8in, Pln, PK50 (U39100.018.0112)
- ZORO SELECT M3 X 14 Spring Pin ISO Steel Plain (5DU51)
- ZORO SELECT Spring Pin, Slotted, 6x70mm, PK50 (M39100.060.0070)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0008)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-1/4in, 2750lb, PK50 (U51428.015.0125)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- Zoro Select Spring Pins