Shop All Socket Head Cap Screws
This Product is Discontinued
Zoro Select
M8 Socket Head Cap Screw, Zinc Plated Steel, 18 mm Length, 900 PK (Discontinued)
Mfr # L07160.080.0018
Zoro # G2092190
Free Shipping & Returns
This Product is Discontinued
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Screw Length 18 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L07160.080.0018
- Zoro # G2092190
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 18 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Thread Length | 18 mm |
Min. Thread Length | 18 mm |
Minimum Thread Length | 18 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 13 mm |
Length | 18 mm |
Head Dia. | 13 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 18 mm, Fastener Length 18 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.