Shop All Set Screws
Zoro Select
M8-1.25X45 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M8045SSC
Zoro # G4823933
product price: $25.99
/pk 100, $0.26/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M8045SSC
- Zoro # G4823933
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 45 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Rockwell Hardness | C45 to 53 |
Fastener Thread Type | Metric |
Head Type | Socket |
Description
M8-1.25X45 Metric Socket Set Screw Cup Point ISO 4029, DIN 916 Imported
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 10 PK (1705SS0)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK (U55050.019.0125)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81180)
- ZORO SELECT M8-1.25X35 ISO4029 SOCKET SET CUPPT. BLK OX (M8035SSC)
- ZORO SELECT M8-1.25X8 ISO4029 SOCKET SET CUPPT. BLK OX (M8008SSC)
- ZORO SELECT M8-1.25X12 ISO4029 SOCKET SET CUPPT. BLK OX (M8012SSC)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x3/8, PK100 (U07820.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/4, PK100 (SSCIA0-60075USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/4, PK100 (U51260.031.0025)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/8-11 x 1", Alloy Steel, Black Oxide, Hex Socket , 700PK (570144-700)
- Zoro Select Set Screws