Shop All Carriage Bolts
Zoro Select
M8-1.25X35 METRIC D603 CARRIAGE P/T STAINLESS STEEL
Mfr # M835D603A4
Zoro # G2576355
product price: $152.99
/pk 200, $0.76/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Head Type Carriage
- Fastener Industry Standards DIN 603
- Meets/Exceeds DIN603
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M835D603A4
- Zoro # G2576355
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 35 mm |
Details
Material | 316 Stainless Steel |
Finish | Plain |
Item | Carriage Bolt |
Head Type | Carriage |
Fastener Industry Standards | DIN 603 |
Meets/Exceeds | DIN603 |
System of Measurement | Metric |
Description
M8-1.25X35 Metric DIN603 Carriage Bolt Partial Thread A4 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/4 in L, Aluminum Body, 500 PK (AD410ABS201)
- DOUBLE HH MFG 1X7-1/2 Hitch Pin (00153)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750900-004BX)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (U08300.050.0500)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U08307.037.0200)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/4 in., PK100 (U51500.031.0125)
- ZORO SELECT Carriage Bolt, 5/8-11x9L (217415G)
- ZORO SELECT 5/8-11X7 BOLT CARRIAGE PT 6 THRD ZINC" (62112C)
- ZORO SELECT 1/4-20X1 1/2 CARRIAGE BOLT FLAT HD F/T ZINC (1424CF)
- ZORO SELECT 1/4-20X9/16 TRACK BOLT SLOT RIB NECK ZINC AND BAKE (1409TBSR)
- Zoro Select Carriage Bolts