Shop All Machine Screws
Zoro Select
M8-1.25 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # M51110.080.0060
Zoro # G2811551
product price: $3.35
/pk 10, $0.34/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,518 psi
- Standards DIN 963, DIN EN ISO 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51110.080.0060
- Zoro # G2811551
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 60 mm |
Head Dia. | 14.5 mm |
Head Height | 4 mm |
Screw Size | M8 |
Minimum Head Height | 4 mm |
Head Width | 15.8 mm |
Maximum Head Height | 4.65 mm |
Dimensional Standards | DIN 963, DIN EN ISO 2009 |
Maximum Head Width | 15.8 mm |
Overall Length | 60 mm |
Fastener Length | 60 mm |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M8, Fastener Length 60 mm, Head Width 15.8 mm, Head Height 4 mm, Tensile Strength 72,518 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 15.8 mm, Maximum Head Height 4.65 mm, Minimum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (A0020400700Z)
- ZORO SELECT Sealing Washer, Fits Bolt Size M18 Copper, Plain Finish, 25 PK (M50301.180.0024)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 10 PK (71881)
- ZORO SELECT M4-0.70 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.040.0060)
- ZORO SELECT M8-1.25 x 80 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51110.080.0080)
- ZORO SELECT M6-1.00 x 90 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51110.060.0090)
- ZORO SELECT 1/4"-20 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0100)
- ZORO SELECT #8-32 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0075)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0075)
- ZORO SELECT #12-24 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0150)
- Zoro Select Machine Screws