Shop All Machine Screws
Zoro Select
M8-1.25 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK
Mfr # M24660.080.0050
Zoro # G9977965
original price:
$10.59
15% off
new price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #4
- Material Steel
- Finish Zinc Plated
- Tensile Strength 58,015 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24660.080.0050
- Zoro # G9977965
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 50 mm |
Drive Size | #4 |
Head Height | 6 mm |
Head Dia. | 16 mm |
Screw Size | M8 |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Head Width | 16 mm |
Overall Length | 50 mm |
Fastener Length | 50 mm |
Details
System of Measurement | Metric |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 58,015 psi |
Standards | DIN 7985H, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B95 |
Thread Type | Coarse |
Material Grade/Class | 4.8 |
Thread Pitch | 1.25 mm |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M8, Fastener Length 50 mm, Head Width 16 mm, Head Height 6 mm, Drive Size #4, Tensile Strength 58,015 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 40 PK (62095)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0125)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3-1/2 in Length, 5 PK (ZSCRW-686)
- ZORO SELECT Spring Pin, Slotted, 16x30mm, PK5 (M39100.160.0030)
- ZORO SELECT #8-32 x 3-1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 800 PK (0856MSL)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (M35D965B)
- ZORO SELECT #4-40 x 29/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ1)
- ZORO SELECT 3/8"-16 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0250)
- ZORO SELECT #6-32 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0050)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB75)
- ZORO SELECT #10-32 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY39)
- Zoro Select Machine Screws