Shop All Machine Screws
Zoro Select
M8-1.25 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK
Mfr # M24660.080.0045
Zoro # G9094766
product price: $6.29
/pk 25, $0.25/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #4
- Material Steel
- Finish Zinc Plated
- Tensile Strength 58,015 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24660.080.0045
- Zoro # G9094766
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 45 mm |
Drive Size | #4 |
Head Height | 6 mm |
Head Dia. | 16 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Screw Size | M8 |
Head Width | 16 mm |
Overall Length | 45 mm |
Fastener Length | 45 mm |
Details
System of Measurement | Metric |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 58,015 psi |
Standards | DIN 7985H, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B95 |
Thread Pitch | 1.25 mm |
Thread Type | Coarse |
Material Grade/Class | 4.8 |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M8, Fastener Length 45 mm, Head Width 16 mm, Head Height 6 mm, Drive Size #4, Tensile Strength 58,015 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 250 PK (903732-PR-250)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07000.120.0045)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0461-316)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK620 (4NFD7)
- ZORO SELECT M8-1.25 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0035)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0040)
- ZORO SELECT M5-0.80 x 10 mm Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK (M51140.050.0010)
- ZORO SELECT M4-0.70 x 20 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0020)
- ZORO SELECT M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.050.0016)
- ZORO SELECT #6-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0087)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (628753-100)
- Zoro Select Machine Screws